Motion
CDM2YBZ20-50Z

SMC CORP OF AMERICA
CDM2YBZ20-50Z

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #08838077
MFR #CDM2YBZ20-50Z
Price$67.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2YBZ20-50Z

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #08838077
MFR #CDM2YBZ20-50Z

Mfr description
CDM2YBZ20-50Z
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.33/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Boss-cut/Basic Style
  • Number of Switches
    2
  • Options Included
    Built-In Magnet, Smooth Acting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Low speed or low pressure applications
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)