1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
DG600G2
Air Angle Grinder - 60000 rpm Maximum Speed, 6 cfm
MI ITEM #
08839974
MFR #
DG600G2
Price
$1,448.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Angle Grinders
INGERSOLL-RAND DG600G2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
DG600G2
Air Angle Grinder - 60000 rpm Maximum Speed, 6 cfm
MI ITEM #
08839974
MFR #
DG600G2
Mfr description
DG600G2 AIR PENCIL GRINDER 60000RPM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,448
.88
/each
Add to Cart
Specifications
Dimensions
Overall Length
5.3000 in, 136 mm
Details
Air Consumption @ Load
6 cfm
Exhaust Type
Rear
Free Speed
60000 rpm
Maximum Speed
60000 rpm
Product Types
Pencil Air Grinder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items