Motion
F35121-300

ARO CORP
F35121-300

Coalescing Filter - 1000 Series, 0.3 micron, 49 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
MI ITEM #08841533
MFR #F35121-300
Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
F35121-300

Coalescing Filter - 1000 Series, 0.3 micron, 49 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain, With Guard
MI ITEM #08841533
MFR #F35121-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.26/each

Specifications

Dimensions

  • Overall Height
    4.30 in
  • Overall Width
    1.81 in
  • Port Size
    1/4 NPT
  • Weight
    0.50 lbs

Details

  • Body Material
    Aluminum
  • Bowl Capacity
    0.3 oz
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    HEPA Paper + Felt
  • Filter Rating
    0.3 µm
  • Filter Type
    Coalescing Filter
  • Manufacturer Catalog
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    49 scfm
  • Maximum Flow Rate
    49 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    0.3 micron
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 125 °F
  • Port Gender
    Female
  • Series
    1000 Series
  • Thread Standard
    NPT

Overview

Mfr description
F35121-300 FLTR, 1000SRS, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought