Motion
F35581-410

ARO CORP
F35581-410

Super Duty Standard Filter - Super Duty, 5 micron, 1280 cfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
Mi Item #08841763
MFR #F35581-410
Price$1,365.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
F35581-410

Super Duty Standard Filter - Super Duty, 5 micron, 1280 cfm, 1-1/2 NPT Ports, Metal Bowl, Manual Drain
Mi Item #08841763
MFR #F35581-410

Mfr description
F35581-410 F35581-410 : FILTER, SUPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.55/each

Specifications

Dimensions

  • Overall Height
    19.07 in
  • Overall Width
    7.75 in
  • Port Size
    1-1/2 NPT
  • Weight
    19.30 lbs

Details

  • Body Material
    Metal
  • Bowl Capacity
    27 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Standard Filter
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    1280 cfm
  • Maximum Flow Rate
    1280 cfm
  • Micron Rating
    5 micron
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 150 °F
  • Port Gender
    Female
  • Series
    Super Duty
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)