Motion
G1H250PG4M

INGERSOLL-RAND
G1H250PG4M

Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 25000 rpm
Mi Item #08841935
MFR #G1H250PG4M
Price$774.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G1H250PG4M

Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 25000 rpm
Mi Item #08841935
MFR #G1H250PG4M

Mfr description
G1H250PG4M AIR DIE GRINDER 25000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.17/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm

Details

  • Exhaust Type
    Piped Away
  • Horsepower
    0.40 hp
  • Maximum Speed
    25000 rpm
  • Power Rating
    0.40 hp
  • Speed
    25000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)