Motion
G1X350RG4
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 35000 rpm
MI ITEM #08841943
MFR #G1X350RG4
Price$1,033.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 35000 rpm
MI ITEM #08841943
MFR #G1X350RG4

Mfr description
G1X350RG4 EXT AIR DIE GRINDER 35000 RPM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.99/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Inlet size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    9.1300 in
  • Tool Weight
    1.3 lbs

Details

  • Air Consumption @ Load
    25 cfm
  • Air Inlet
    1/4 NPT
  • Exhaust Type
    Rear
  • Horsepower
    0.40 hp
  • Maximum Speed
    35000 rpm
  • Power Rating
    0.40 hp
  • Speed
    35000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)