Motion
G3A100PP96AV

INGERSOLL-RAND
G3A100PP96AV

Air Angle Grinder - 10000 rpm Maximum Speed, 26 l/min
MI ITEM #08841980
MFR #G3A100PP96AV
Price$1,802.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G3A100PP96AV

Air Angle Grinder - 10000 rpm Maximum Speed, 26 l/min
MI ITEM #08841980
MFR #G3A100PP96AV

Mfr description
G3A100PP96AV G3 ANGLE GRINDER M14 ARBOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.85/each

Specifications

Dimensions

  • Hose Size
    13 mm
  • Overall Length
    245 mm

Details

  • Air Consumption @ Load
    26 l/min
  • Air Inlet
    0.3750 in
  • Free Speed
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Power Rating
    1 kW
  • Product Types
    Angle Air Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)