1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
G3A120PP95AV
Air Angle Grinder - 12000 rpm Maximum Speed, 26 l/min
MI ITEM #
08841983
MFR #
G3A120PP95AV
Price
$1,877.09
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Angle Grinders
INGERSOLL-RAND G3A120PP95AV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
G3A120PP95AV
Air Angle Grinder - 12000 rpm Maximum Speed, 26 l/min
MI ITEM #
08841983
MFR #
G3A120PP95AV
Mfr description
G3A120PP95AV G3 ANGLE GRINDER M14 ARBOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,877
.09
/each
Add to Cart
Specifications
Dimensions
Hose Size
13 mm
Overall Length
245 mm
Details
Air Consumption @ Load
26 l/min
Air Inlet
0.3750 in
Free Speed
12000 rpm
Maximum Speed
12000 rpm
Power Rating
1 kW
Product Types
Angle Air Grinder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items