Motion
G3H150PG4M

INGERSOLL-RAND
G3H150PG4M

G3 Series Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 18000 rpm
MI ITEM #08841984
MFR #G3H150PG4M
Price$1,474.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G3H150PG4M

G3 Series Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 18000 rpm
MI ITEM #08841984
MFR #G3H150PG4M

Mfr description
G3H150PG4M G3 HOR DIE GRINDER-6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.10/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Inlet size
    3/8 NPT
  • Minimum Hose Size
    1/2 in
  • Overall Length
    9.0000 in
  • Tool Weight
    2.3 lbs

Details

  • Air Inlet
    3/8 NPT
  • Horsepower
    1.81 hp
  • Maximum Speed
    18000 rpm
  • Power Rating
    1.81 hp, 1.35 kW
  • Speed
    18000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)