Motion
G3X180PH63

INGERSOLL-RAND
G3X180PH63

Air Angle Grinder - 18000 rpm Maximum Speed
Mi Item #08841994
MFR #G3X180PH63
Price$1,654.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
G3X180PH63

Air Angle Grinder - 18000 rpm Maximum Speed
Mi Item #08841994
MFR #G3X180PH63

Mfr description
G3X180PH63 EXT AIR GRINDER 3IN TYPE 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.38/each

Specifications

Dimensions

  • Hose Size
    13 mm
  • Overall Length
    359 mm

Details

  • Air Consumption
    1560 lpm
  • Air Inlet
    0.3750 in
  • Exhaust Type
    Rear
  • Free Speed
    18000 rpm
  • Maximum Speed
    18000 rpm
  • Power Rating
    1 kW
  • Product Types
    Air Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)