Motion
JH40C1
Jackhammer - 2-5/8 in Stroke, 2-1/2 in Bore, 115 cfm @ load, 2000 bpm
Mi Item #08842719
MFR #JH40C1
Price$7,429.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackhammer - 2-5/8 in Stroke, 2-1/2 in Bore, 115 cfm @ load, 2000 bpm
Mi Item #08842719
MFR #JH40C1

Mfr description
JH40C1 JACK HAMMER 7/8X3-1/4INHEX 2.63IN
  • Wet or Dry Drilling: Take the JH40 to any environment you need to work in
  • Capacity: Hole capacity of up to 18 feet deep and 2 inches across
  • Powerful: With 2000 blows per minute, the JH40 Series jackhammer lives up to the strength and power our customers have come to expect from Ingersoll Rand tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,429.81/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    2000 bpm
  • Bore Size
    2-1/2 in
  • Length
    22.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Shank Size
    7/8 x 3-1/4 in
  • Stroke
    2-5/8 in
  • Tool Weight
    61 lbs

Details

  • Actual Air Consumption
    115 cfm @ load
  • Manufacturer Upc Number
    663023036564
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)