Motion
MVA017A
Air Motor - 1.93 hp, Free Speed 5450 rpm, 76.0 cfm
Mi Item #08844472
MFR #MVA017A
Price$1,900.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.93 hp, Free Speed 5450 rpm, 76.0 cfm
Mi Item #08844472
MFR #MVA017A

Mfr description
MVA017A MOTOR -- MULTI-VANE
  • The MVA and MOVO Series are easy-to-service and a workhorse in any environment
  • These direct drive vane motors come in face, flange, foot and nema mounting options
  • Can be used at variable speeds and torques
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,900.06/each

Specifications

Dimensions

  • Overall Length
    6.69 in
  • Overall Width
    7 in
  • Stall Torque
    7.00 in
  • Starting Torque
    4.50 in

Details

  • Air Consumption
    76.0 cfm
  • Free Speed
    5450 rpm
  • Maximum Power
    1.93 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    2725 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)