Motion
MVA034A
Air Motor - 4.15 hp, Free Speed 6250 rpm, 181.0 cfm
Mi Item #08844481
MFR #MVA034A
Price$2,757.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.15 hp, Free Speed 6250 rpm, 181.0 cfm
Mi Item #08844481
MFR #MVA034A

Mfr description
MVA034A MOTOR -- MULTI-VANE
  • The MVA and MOVO Series are easy-to-service and a workhorse in any environment
  • These direct drive vane motors come in face, flange, foot and nema mounting options
  • Can be used at variable speeds and torques
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,757.30/each

Specifications

Dimensions

  • Overall Length
    8.44 in
  • Overall Width
    7 in
  • Stall Torque
    12.8 in
  • Starting Torque
    8.30 in

Details

  • Air Consumption
    181.0 cfm
  • Free Speed
    6250 rpm
  • Maximum Power
    4.15 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    3125 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)