Motion
MX60-SD
Spike Driver - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #08844486
MFR #MX60-SD
Price$3,638.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spike Driver - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #08844486
MFR #MX60-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,638.53/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    2-1/16 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Stroke
    5-3/4 in
  • Tool Weight
    69 lbs

Details

  • Actual Air Consumption
    70 cfm @ load
  • Manufacturer Upc Number
    663023131290

Overview

Mfr description
MX60-SD SPIKE DRIVER 5.75IN STROKE 1250
  • Powerful: The MX Series spike drivers are powerful, but still easy to handle
  • Variable Exhaust Deflector: Choose where you want the exhaust air to flow with the MX Series’ 360-degree directional exhaust capabilities
  • Durable: The most versatile of our available pavement breakers, the MX60 is great for anything from heavy asphalt removal to industrial maintenance to heavy demolition
  • Maintenance: With one of the fewest parts in the industry, the MX Series is easier and less complex to service
  • Uses: The spike driver is designed for driving cut spikes in the construction of new track and the relaying of old track with new rails

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought