Motion
MX60BF
Pavement Breaker - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #08844488
MFR #MX60BF
List Price$3,485.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pavement Breaker - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
MI ITEM #08844488
MFR #MX60BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,485.76/each for your price

Overview

Mfr description
MX60BF PAVEMENT BREAKER 1-1/4 X 6IN HEX
  • Vibration-Reduced Flex Handle: The optional vibration-reduced flex handle of the MX Series provides vibration dampening in full 360-degree range of movement
  • Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air
  • Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs
  • Power: The MX60 pavement breakers deliver large blow energy thanks to our Power-Strok™ piston technology
  • Maintenance: With one of the fewest parts in the industry, the MX Series is easier and less complex to service

Specifications

  • Bore Size
    2-1/16 in
  • Stroke
    5-3/4 in
  • Actual Air Consumption
    70 cfm @ load
  • Blows per Minute
    1250 bpm
  • Length
    27.50 in
  • Shank Type
    Hex
  • Shank Size
    1-1/8 x 6 in
  • Air Inlet Thread Size
    3/4 NPT
  • Min Hose Inside Diameter
    3/4 in
  • Tool Weight
    76 lbs
  • Manufacturer Upc Number
    663023131276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text