Motion
MX60F-SD
Spike Driver - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
Mi Item #08844489
MFR #MX60F-SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spike Driver - 5-3/4 in Stroke, 2-1/16 in Bore, 70 cfm @ load, 1250 bpm
Mi Item #08844489
MFR #MX60F-SD

Mfr description
MX60F-SD SPIKE DRIVER FLEX HANDLE 5.75IN
  • Powerful: The MX Series spike drivers are powerful, but still easy to handle
  • Variable Exhaust Deflector: Choose where you want the exhaust air to flow with the MX Series’ 360-degree directional exhaust capabilities
  • Vibration-Reduced Flex Handle: The flex handles of the MX Series provide vibration dampening in a full 360-degree range of movement, increasing maximum operator comfort and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    2-1/16 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Stroke
    5-3/4 in
  • Tool Weight
    69 lbs

Details

  • Actual Air Consumption
    70 cfm @ load
  • Manufacturer Upc Number
    663023131306
  • Shank Type
    T-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)