Motion
MX90BF
Pavement Breaker - 5-3/4 in Stroke, 2-5/8 in Bore, 85 cfm @ load, 1250 bpm
Mi Item #08844491
MFR #MX90BF
Price$3,888.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pavement Breaker - 5-3/4 in Stroke, 2-5/8 in Bore, 85 cfm @ load, 1250 bpm
Mi Item #08844491
MFR #MX90BF

Mfr description
MX90BF PAVEMENT BREAKER 1-1/4 X 6IN HEX
  • Vibration-Reduced Flex Handle: The optional vibration-reduced flex handle of the MX Series provides vibration dampening in full 360-degree range of movement
  • Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air
  • Durability: As our most versatile pavement breakers, the MX Series can easily withstand the needs of any job. From handling harsh environments to repeated drops, the MX Series won’t let you down. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,888.50/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    2-5/8 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Shank Size
    1-1/8 x 6 in
  • Stroke
    5-3/4 in
  • Tool Weight
    87 lbs

Details

  • Actual Air Consumption
    85 cfm @ load
  • Manufacturer Upc Number
    663023131283
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)