Motion
MX90F-SD
Spike Driver - 5-3/4 in Stroke, 2-5/8 in Bore, 85 cfm @ load, 1250 bpm
MI ITEM #08844492
MFR #MX90F-SD
Price$3,633.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spike Driver - 5-3/4 in Stroke, 2-5/8 in Bore, 85 cfm @ load, 1250 bpm
MI ITEM #08844492
MFR #MX90F-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,633.90/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1250 bpm
  • Bore Size
    2-5/8 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Stroke
    5-3/4 in
  • Tool Weight
    86 lbs

Details

  • Actual Air Consumption
    85 cfm @ load
  • Manufacturer Upc Number
    663023131320
  • Shank Type
    T-Handle

Overview

Mfr description
MX90F-SD SPIKE DRIVER FLEX HANDLE 5.75IN
  • Powerful: The MX Series spike drivers are powerful, but still easy to handle
  • Variable Exhaust Deflector: Choose where you want the exhaust air to flow with the MX Series’ 360-degree directional exhaust capabilities
  • Vibration-Reduced Flex Handle: The flex handles of the MX Series provide vibration dampening in a full 360-degree range of movement, increasing maximum operator comfort and productivity
  • Durable: The Ingersoll Rand MX Series spike drivers are rugged enough to tackle any job you throw their way
  • Maintenance: With one of the fewest parts in the industry, the MX Series is easier and less complex to service
  • Uses: The spike driver is designed for driving cut spikes in the construction of new track and the relaying of old track with new rails

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought