Motion
M002RHR000AR3

INGERSOLL-RAND
M002RHR000AR3

Air Motor - 0.25 hp, Free Speed 26000 rpm, 12.0 cfm
MI ITEM #08844557
MFR #M002RHR000AR3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M002RHR000AR3

Air Motor - 0.25 hp, Free Speed 26000 rpm, 12.0 cfm
MI ITEM #08844557
MFR #M002RHR000AR3

Mfr description
M002RHR000AR3 MOTOR
  • With both face and flange mounting options, you can use the M002 Series for a variety of applications
  • Coupled with an inline planetary gear and finely tuned vane motors, this tool does the hard work so you don't have to
  • Also features instant starting and reversing.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.99 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/8 in. Round Keyed
  • Stall Torque
    0.20 in
  • Starting Torque
    0.15 in

Details

  • Air Consumption
    12.0 cfm
  • Free Speed
    26000 rpm
  • Maximum Power
    0.25 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    13000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)