Motion
M002RHR021AR3

INGERSOLL-RAND
M002RHR021AR3

Air Motor - 0.19 hp, Free Speed 1165 rpm, 11.8 cfm
MI ITEM #08844569
MFR #M002RHR021AR3
List Price$2,898.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M002RHR021AR3

Air Motor - 0.19 hp, Free Speed 1165 rpm, 11.8 cfm
MI ITEM #08844569
MFR #M002RHR021AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,898.70/each for your price

Overview

Mfr description
M002RHR021AR3 MOTOR
  • With both face and flange mounting options, you can use the M002 Series for a variety of applications
  • Coupled with an inline planetary gear and finely tuned vane motors, this tool does the hard work so you don't have to
  • Also features instant starting and reversing.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.19 hp
  • Air Consumption
    11.8 cfm
  • Free Speed
    1165 rpm
  • Starting Torque
    2.16 in
  • Stall Torque
    2.88 in
  • Speed @ Max Torque
    582.5 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    5.51 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text