Motion
M002RHR101AR3

INGERSOLL-RAND
M002RHR101AR3

Air Motor - 0.16 hp, Free Speed 228 rpm, 11.7 cfm
MI ITEM #08844574
MFR #M002RHR101AR3
List Price$3,022.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M002RHR101AR3

Air Motor - 0.16 hp, Free Speed 228 rpm, 11.7 cfm
MI ITEM #08844574
MFR #M002RHR101AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,022.43/each for your price

Overview

Mfr description
M002RHR101AR3 MOTOR
  • With both face and flange mounting options, you can use the M002 Series for a variety of applications
  • Coupled with an inline planetary gear and finely tuned vane motors, this tool does the hard work so you don't have to
  • Also features instant starting and reversing.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.16 hp
  • Air Consumption
    11.7 cfm
  • Free Speed
    228 rpm
  • Starting Torque
    8.32 in
  • Stall Torque
    11.1 in
  • Speed @ Max Torque
    114 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    6.02 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text