Specifications
Dimensions
- Overall Length4.99 in
- Overall Width1.5 in
- Spindle Size3/8 in. Round Keyed
- Stall Torque0.54 in
- Starting Torque0.40 in
Details
- Air Consumption9.7 cfm
- Free Speed6090 rpm
- Maximum Power0.17 hp
- Motor TypeAir Motor
- RotationReversible
- Speed @ Max Torque3045 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)