Motion
M002RVR006AR3

INGERSOLL-RAND
M002RVR006AR3

Air Motor - 0.17 hp, Free Speed 3860 rpm, 9.7 cfm
Mi Item #08844580
MFR #M002RVR006AR3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M002RVR006AR3

Air Motor - 0.17 hp, Free Speed 3860 rpm, 9.7 cfm
Mi Item #08844580
MFR #M002RVR006AR3

Mfr description
M002RVR006AR3 MOTOR
  • With both face and flange mounting options, you can use the M002 Series for a variety of applications
  • Coupled with an inline planetary gear and finely tuned vane motors, this tool does the hard work so you don't have to
  • Also features instant starting and reversing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.99 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/8 in. Round Keyed
  • Stall Torque
    0.86 in
  • Starting Torque
    0.64 in

Details

  • Air Consumption
    9.7 cfm
  • Free Speed
    3860 rpm
  • Maximum Power
    0.17 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    1930 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)