Motion
M004RHR011AR3

INGERSOLL-RAND
M004RHR011AR3

Air Motor - 0.44 hp, Free Speed 1490 rpm, 19.0 cfm
MI ITEM #08844654
MFR #M004RHR011AR3
Your Price$2,735.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RHR011AR3

Air Motor - 0.44 hp, Free Speed 1490 rpm, 19.0 cfm
MI ITEM #08844654
MFR #M004RHR011AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,735.78/each(List $3,146.15)

Overview

Mfr description
M004RHR011AR3 MOTOR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.44 hp
  • Air Consumption
    19.0 cfm
  • Free Speed
    1490 rpm
  • Starting Torque
    3.92 in
  • Stall Torque
    5.22 in
  • Speed @ Max Torque
    745 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    6.98 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text