Motion
M004RHR050AR3

INGERSOLL-RAND
M004RHR050AR3

Air Motor - 0.41 hp, Free Speed 315 rpm, 18.5 cfm
MI ITEM #08844666
MFR #M004RHR050AR3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RHR050AR3

Air Motor - 0.41 hp, Free Speed 315 rpm, 18.5 cfm
MI ITEM #08844666
MFR #M004RHR050AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.75 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/8 in. Round Keyed
  • Stall Torque
    22.1 in
  • Starting Torque
    16.5 in

Details

  • Air Consumption
    18.5 cfm
  • Free Speed
    315 rpm
  • Maximum Power
    0.41 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    157.5 rpm

Overview

Mfr description
M004RHR050AR3 MOTOR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought