Motion
M004RHR083AR3

INGERSOLL-RAND
M004RHR083AR3

Air Motor - 0.41 hp, Free Speed 190 rpm, 18.5 cfm
Mi Item #08844670
MFR #M004RHR083AR3
Price$4,348.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RHR083AR3

Air Motor - 0.41 hp, Free Speed 190 rpm, 18.5 cfm
Mi Item #08844670
MFR #M004RHR083AR3

Mfr description
M004RHR083AR3 MOTOR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,348.05/each

Specifications

Dimensions

  • Overall Length
    7.75 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/8 in. Round Keyed
  • Stall Torque
    36.7 in
  • Starting Torque
    27.5 in

Details

  • Air Consumption
    18.5 cfm
  • Free Speed
    190 rpm
  • Maximum Power
    0.41 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    95 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)