Motion
M004RVR000AR3

INGERSOLL-RAND
M004RVR000AR3

Air Motor - 0.40 hp, Free Speed 16000 rpm, 19.0 cfm
MI ITEM #08844675
MFR #M004RVR000AR3
List Price$3,128.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RVR000AR3

Air Motor - 0.40 hp, Free Speed 16000 rpm, 19.0 cfm
MI ITEM #08844675
MFR #M004RVR000AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,128.48/each for your price

Overview

Mfr description
M004RVR000AR3 MOTOR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.40 hp
  • Rotation
    Reversible
  • Air Consumption
    19.0 cfm
  • Free Speed
    16000 rpm
  • Starting Torque
    0.32 in
  • Stall Torque
    0.42 in
  • Speed @ Max Torque
    8000 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    6.25 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text