Motion
M004RVR006AR3

INGERSOLL-RAND
M004RVR006AR3

Air Motor - 0.37 hp, Free Speed 2380 rpm, 18.5 cfm
MI ITEM #08844677
MFR #M004RVR006AR3
Your Price$2,621.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RVR006AR3

Air Motor - 0.37 hp, Free Speed 2380 rpm, 18.5 cfm
MI ITEM #08844677
MFR #M004RVR006AR3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,621.79/each(List $3,146.15)

Overview

Mfr description
M004RVR006AR3 MOTOR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.37 hp
  • Rotation
    Reversible
  • Air Consumption
    18.5 cfm
  • Free Speed
    2380 rpm
  • Starting Torque
    1.88 in
  • Stall Torque
    2.51 in
  • Speed @ Max Torque
    1190 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    6.25 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text