Specifications
Dimensions
- Overall Length7.36 in
- Overall Width1.5 in
- Spindle Size1/2 in. Round Keyed
- Stall Torque4.66 in
- Starting Torque3.50 in
Details
- Air Consumption36.0 cfm
- Free Speed3350 rpm
- Maximum Power0.82 hp
- Motor TypeAir Motor
- Speed @ Max Torque1675 rpm
Help us improve this product