Specifications
Dimensions
- Overall Length8.13 in
- Overall Width1.5 in
- Spindle Size1/2 in. Round Keyed
- Stall Torque19.3 in
- Starting Torque14.5 in
Details
- Air Consumption36.0 cfm
- Free Speed740 rpm
- Maximum Power0.79 hp
- Motor TypeAir Motor
- Speed @ Max Torque370 rpm
Help us improve this product