Motion
M007RHR037AR4

INGERSOLL-RAND
M007RHR037AR4

Air Motor - 0.79 hp, Free Speed 540 rpm, 36.0 cfm
MI ITEM #08844783
MFR #M007RHR037AR4
Price$4,295.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RHR037AR4

Air Motor - 0.79 hp, Free Speed 540 rpm, 36.0 cfm
MI ITEM #08844783
MFR #M007RHR037AR4

Mfr description
M007RHR037AR4 MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,295.03/each

Specifications

Dimensions

  • Overall Length
    8.13 in
  • Overall Width
    1.5 in
  • Spindle Size
    1/2 in. Round Keyed
  • Stall Torque
    26.3 in
  • Starting Torque
    19.7 in

Details

  • Air Consumption
    36.0 cfm
  • Free Speed
    540 rpm
  • Maximum Power
    0.79 hp
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    270 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)