Motion
M007RHR063BR6

INGERSOLL-RAND
M007RHR063BR6

Air Motor - 0.79 hp, Free Speed 321 rpm, 36.0 cfm
MI ITEM #08844790
MFR #M007RHR063BR6
Your Price$3,726.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RHR063BR6

Air Motor - 0.79 hp, Free Speed 321 rpm, 36.0 cfm
MI ITEM #08844790
MFR #M007RHR063BR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,726.48/each(List $4,471.78)

Overview

Mfr description
M007RHR063BR6 MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.79 hp
  • Air Consumption
    36.0 cfm
  • Free Speed
    321 rpm
  • Starting Torque
    33.5 in
  • Stall Torque
    44.7 in
  • Speed @ Max Torque
    160.5 rpm
  • Spindle Size
    3/4 in. Round Keyed
  • Overall Length
    9.34 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text