Motion
M007RHR275BR6

INGERSOLL-RAND
M007RHR275BR6

Air Motor - 0.76 hp, Free Speed 70 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #08844801
MFR #M007RHR275BR6
Price$5,449.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RHR275BR6

Air Motor - 0.76 hp, Free Speed 70 rpm, Face, Flange Mounting, 36.0 cfm
MI ITEM #08844801
MFR #M007RHR275BR6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,449.79/each

Specifications

Dimensions

  • Overall Length
    10.94 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/4 in. Round Keyed
  • Stall Torque
    187.0 in
  • Starting Torque
    140 in

Details

  • Air Consumption
    36.0 cfm
  • Free Speed
    70 rpm
  • Maximum Power
    0.76 hp
  • Maximum Speed
    35 rpm
  • Maximum Torque
    93.5 ft-lbs, 126.77 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Speed @ Max Torque
    35 rpm
  • Standards Met
    ATEX

Overview

Mfr description
M007RHR275BR6 MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought