Motion
PRSS31-200

ARO CORP
PRSS31-200

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #08846139
MFR #PRSS31-200
Price$1,459.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PRSS31-200

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #08846139
MFR #PRSS31-200

Mfr description
PRSS31-200 SS REGULATOR 3/8 0-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.45/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    20 scfm
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    0 to 60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)