Motion
PRSS31-500

ARO CORP
PRSS31-500

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08846141
MFR #PRSS31-500
List Price$1,459.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PRSS31-500

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08846141
MFR #PRSS31-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,459.45/each for your price

Overview

Mfr description
PRSS31-500 SS REGULATOR 3/8 0-100

Specifications

  • Maximum Air Flow
    20 scfm
  • Set Pressure Range
    0 to 100 psi
  • Maximum Operating Pressure
    250 psi
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text