Motion
PRSS31-600

ARO CORP
PRSS31-600

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08846142
MFR #PRSS31-600
Price$1,459.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PRSS31-600

Precision Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #08846142
MFR #PRSS31-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,459.45/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    20 scfm
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    2 to 150 psi

Overview

Mfr description
PRSS31-600 SS REGULATOR 3/8 2-150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought