Motion
PR4021-103

ARO CORP
PR4021-103

Precision Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #08846146
MFR #PR4021-103
Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PR4021-103

Precision Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #08846146
MFR #PR4021-103

Mfr description
PR4021-103 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.11/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Knob Type
    Tamper Resistant Cover
  • Maximum Air Flow
    14 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    2 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)