Motion
QA2739D
Air Drill Driver - Not Reversible, Right Angle Handle, 2700 rpm Maximum Speed
Mi Item #08846729
MFR #QA2739D
Price$2,545.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Right Angle Handle, 2700 rpm Maximum Speed
Mi Item #08846729
MFR #QA2739D

Mfr description
QA2739D 3/16IN ANGLE AIR DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,545.20/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Tool Weight
    3 lbs, 1.36 kg

Details

  • Chuck Style
    Keyless
  • Handle Style
    Right Angle
  • Maximum Speed
    2700 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)