Motion
QA2754D
Air Drill Driver - Not Reversible, 45 °small head Handle, 2700 rpm Maximum Speed
Mi Item #08846730
MFR #QA2754D
Price$2,816.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, 45 °small head Handle, 2700 rpm Maximum Speed
Mi Item #08846730
MFR #QA2754D

Mfr description
QA2754D 1/4IN ANGLE AIR DRILL 2700 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,816.39/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    10.5500 in
  • Tool Weight
    1.47 lbs, 0.67 kg

Details

  • Chuck Style
    Keyless
  • Handle Style
    45 °small head
  • Maximum Speed
    2700 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)