Motion
QP052D
Air Drill Driver - Not Reversible, 500 rpm Maximum Speed
Mi Item #08847007
MFR #QP052D
Price$1,463.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, 500 rpm Maximum Speed
Mi Item #08847007
MFR #QP052D

Mfr description
QP052D 3/8IN AIR DRILL 500 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.49/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    7.2000 in
  • Tool Weight
    1.8 lbs, 0.8 kg

Details

  • Air Consumption
    16 cfm
  • Chuck Style
    Keyless
  • Maximum Speed
    500 rpm
  • Power Rating
    0.25 hp
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)