Motion
QP1S02S1TD

INGERSOLL-RAND
QP1S02S1TD

Air Screwdriver - 250 rpm Maximum Speed
Mi Item #08847015
MFR #QP1S02S1TD
Price$3,039.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
QP1S02S1TD

Air Screwdriver - 250 rpm Maximum Speed
Mi Item #08847015
MFR #QP1S02S1TD

Mfr description
QP1S02S1TD 1/4INHEX PISTOL AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,039.09/each

Specifications

Dimensions

  • Overall Length
    8.8000 in, 223 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    2.5 N-m, 22.1 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)