Motion
QP1S05C1TD

INGERSOLL-RAND
QP1S05C1TD

Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847016
MFR #QP1S05C1TD
Price$2,422.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
QP1S05C1TD

Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847016
MFR #QP1S05C1TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,422.49/each

Specifications

Dimensions

  • Overall Length
    8.8000 in, 223 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    500 rpm
  • Maximum Torque
    5.4 N-m, 47.8 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs

Overview

Mfr description
QP1S05C1TD 1/4INHEX PISTOL AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought