Motion
QP1S05D1TD

INGERSOLL-RAND
QP1S05D1TD

Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847017
MFR #QP1S05D1TD
Price$1,911.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
QP1S05D1TD

Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847017
MFR #QP1S05D1TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,911.93/each

Specifications

Dimensions

  • Overall Length
    6.4000 in, 162 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    500 rpm
  • Maximum Torque
    9.8 N-m, 86.7 lbs

Overview

Mfr description
QP1S05D1TD 1/4INHEX PISTOL AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought