Motion
QP1S10D8D
Air Drill Driver - Not Reversible, 1000 rpm Maximum Speed
Mi Item #08847023
MFR #QP1S10D8D
Price$2,538.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, 1000 rpm Maximum Speed
Mi Item #08847023
MFR #QP1S10D8D

Mfr description
QP1S10D8D 1/4IN TAPPER DRILL 1000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,538.61/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    7.2000 in
  • Tool Weight
    1.9 lbs, 0.9 kg

Details

  • Chuck Style
    Keyless
  • Maximum Speed
    1000 rpm
  • Reversible
    Not Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)