Motion
QP1T02S1D
Air Screwdriver - 250 rpm Maximum Speed
Mi Item #08847040
MFR #QP1T02S1D
Price$2,898.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 250 rpm Maximum Speed
Mi Item #08847040
MFR #QP1T02S1D

Mfr description
QP1T02S1D 1/4INHEX PISTOL AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,898.20/each

Specifications

Dimensions

  • Overall Length
    8.8000 in, 223 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    9.7 N-m, 1.1 lbs
  • Minimum Torque
    2.7 N-m, 0.3 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)