Motion
QP1T02S1TD

INGERSOLL-RAND
QP1T02S1TD

Air Screwdriver - 250 rpm Maximum Speed
MI ITEM #08847041
MFR #QP1T02S1TD
Price$2,946.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
QP1T02S1TD

Air Screwdriver - 250 rpm Maximum Speed
MI ITEM #08847041
MFR #QP1T02S1TD

Mfr description
QP1T02S1TD 1/4INHEX PISTOL AIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,946.68/each

Specifications

Dimensions

  • Overall Length
    8.8000 in, 223 mm
  • Side to Center
    0.6000 in | 15 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    250 rpm
  • Maximum Torque
    4.5 N-m, 47.8 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)