Motion
QS1L05C1D
Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847056
MFR #QS1L05C1D
Price$2,374.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 500 rpm Maximum Speed
MI ITEM #08847056
MFR #QS1L05C1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,374.01/each

Specifications

Dimensions

  • Overall Length
    9.5000 in, 241 mm
  • Side to Center
    0.9000 in | 22 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    500 rpm
  • Maximum Torque
    5.4 N-m, 47.8 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs

Overview

Mfr description
QS1L05C1D 1/4INHEX IN LINE AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought