Motion
QS1L10D1D
Air Screwdriver - 1000 rpm Maximum Speed
Mi Item #08847057
MFR #QS1L10D1D
Price$1,798.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 1000 rpm Maximum Speed
Mi Item #08847057
MFR #QS1L10D1D

Mfr description
QS1L10D1D 1/4INHEX IN LINE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.31/each

Specifications

Dimensions

  • Overall Length
    9.5000 in, 241 mm
  • Side to Center
    0.9000 in | 22 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    1000 rpm
  • Maximum Torque
    5.8 N-m, 51 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)