Motion
QS1P05S3D
Air Screwdriver - 500 rpm Maximum Speed
Mi Item #08847065
MFR #QS1P05S3D
Price$2,752.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 500 rpm Maximum Speed
Mi Item #08847065
MFR #QS1P05S3D

Mfr description
QS1P05S3D 1/4IN IN LINE AIR SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.76/each

Specifications

Dimensions

  • Overall Length
    8.8000 in, 223 mm
  • Side to Center
    0.9000 in | 22 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    500 rpm
  • Maximum Torque
    5.4 N-m, 47.8 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)