Motion
QS1T20C1D
Air Screwdriver - 2000 rpm Maximum Speed
Mi Item #08847076
MFR #QS1T20C1D
Price$2,577.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Screwdriver - 2000 rpm Maximum Speed
Mi Item #08847076
MFR #QS1T20C1D

Mfr description
QS1T20C1D Q2 SCREWDRIVER W/ E-CHIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,577.02/each

Specifications

Dimensions

  • Overall Length
    9.5000 in, 241 mm

Details

  • CFM
    16 cfm
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    2.5 N-m, 22.1 lbs
  • Minimum Torque
    0.3 N-m, 3 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)